Climax Metal
G2SC-125-SS
G2SC Series Stainless Steel 1.25 in Two-Piece Clamping Collar
Item #101378821
- 1.25 in Inside Diameter
- 2.06 in Outside Diameter
- 0.5 in Width
- Stainless Steel Material
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- 360° clamping force
- Easily installed where major disassembly would otherwise be required
- T303 stainless steel is effective in corrosive environments
| Width | 0.5 in |
| Material | Stainless Steel |
| Collar Style | Two Piece - Split |
| O.D. | 2.063 in - 2 1/16 in |
| Screw Material | Stainless Steel, ASTM F837 |
| Inch/Metric | Inch |
| Recessed Screw | No |
| Screw Style | Clamp Screw |
| Screw Length | 3/4 in |
| Type | Industry Standard Two-Piece Collar |
| Screw Size | 1/4-28x3/4 |
| Screw Sizes | 1/4-28 x 3/4 |
| I.D. | 1.250 in - 1 1/4 in |
| Finish | Plain |
| Weight | 0.29 LB |
| EAN or UPC | 44861630884 |
