Climax Metal
G2SC-131-SS
G2SC Series Stainless Steel 1.31 in Two-Piece Clamping Collar
Item #105473562
- 1.31 in Inside Diameter
- 2.13 in Outside Diameter
- 0.56 in Width
- Stainless Steel Material
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- 360° clamping force
- Easily installed where major disassembly would otherwise be required
- T303 stainless steel is effective in corrosive environments
| Type | Industry Standard Two-Piece Collar |
| Inch/Metric | Inch |
| Width | 0.56 in |
| Collar Style | Two Piece - Split |
| Screw Style | Clamp Screw |
| Material | Stainless Steel |
| Screw Size | 1/4-28x3/4 |
| Screw Sizes | 1/4-28 x 3/4 |
| Screw Length | 3/4 in |
| Screw Material | Stainless Steel, ASTM F837 |
| Finish | Plain |
| Recessed Screw | No |
| O.D. | 2.125 in - 2 1/8 in |
| I.D. | 1.313 in - 1 5/16 in |
| Weight | 0.369 LB |
| EAN or UPC | 44861044964 |
