Climax Metal
G2SC-168-SS
G2SC Series Stainless Steel 1.69 in Two-Piece Clamping Collar
Item #105470299
- 1.69 in Inside Diameter
- 2.75 in Outside Diameter
- 0.69 in Width
- Stainless Steel Material
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- 360° clamping force
- Easily installed where major disassembly would otherwise be required
- T303 stainless steel is effective in corrosive environments
| Inch/Metric | Inch |
| Screw Sizes | 5/16-24 x 1 |
| Screw Length | 1 in |
| O.D. | 2.750 in - 2 3/4 in |
| Recessed Screw | No |
| Screw Material | Stainless Steel, ASTM F837 |
| Screw Size | 5/16-24x1 |
| Screw Style | Clamp Screw |
| Finish | Plain |
| Width | 0.69 in |
| Type | Industry Standard Two-Piece Collar |
| Material | Stainless Steel |
| Collar Style | Two Piece - Split |
| I.D. | 1.688 in - 1 11/16 in |
| Weight | 0.616 LB |
| EAN or UPC | 44861014943 |
