- 1.81 in Inside Diameter
- 2.88 in Outside Diameter
- 0.69 in Width
- Steel Material
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- 360° clamping force
- Easily installed where major disassembly would otherwise be required
- Black oxide provides some corrosion resistance
| Screw Length | 1 in |
| Material | Steel |
| Type | Industry Standard Two-Piece Collar |
| O.D. | 2.875 in - 2 7/8 in |
| Screw Material | Steel, ASTM A574 |
| Width | 0.69 in |
| Screw Size | 5/16-24x1 |
| Finish | Black Oxide |
| Recessed Screw | No |
| Inch/Metric | Inch |
| I.D. | 1.813 in - 1 13/16 in |
| Screw Sizes | 5/16-24 x 1 |
| Screw Style | Clamp Screw |
| Collar Style | Two Piece - Split |
| Weight | 0.681 LB |
| EAN or UPC | 44861014585 |

