Climax Metal
G2SC-181-SS
G2SC Series Stainless Steel 1.81 in Two-Piece Clamping Collar
Item #105472476
- 1.81 in Inside Diameter
- 2.88 in Outside Diameter
- 0.69 in Width
- Stainless Steel Material
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- 360° clamping force
- Easily installed where major disassembly would otherwise be required
- T303 stainless steel is effective in corrosive environments
| Type | Industry Standard Two-Piece Collar |
| Screw Material | Stainless Steel, ASTM F837 |
| Width | 0.69 in |
| Inch/Metric | Inch |
| Recessed Screw | No |
| Screw Sizes | 5/16-24 x 1 |
| O.D. | 2.875 in - 2 7/8 in |
| Finish | Plain |
| Collar Style | Two Piece - Split |
| I.D. | 1.813 in - 1 13/16 in |
| Material | Stainless Steel |
| Screw Length | 1 in |
| Screw Size | 5/16-24x1 |
| Screw Style | Clamp Screw |
| Weight | 0.681 LB |
| EAN or UPC | 44861955741 |
