- 1.88 in Inside Diameter
- 2.88 in Outside Diameter
- 0.69 in Width
- Aluminum Material
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- 360° clamping force
- Easily installed where major disassembly would otherwise be required
- Aluminum is lightweight and corrosion-resistant
| Screw Length | 1 in |
| Recessed Screw | No |
| Type | Industry Standard Two-Piece Collar |
| Screw Material | Steel, ASTM A574 |
| I.D. | 1.875 in - 1 7/8 in |
| Screw Size | 5/16-24x1 |
| Inch/Metric | Inch |
| Material | Aluminum |
| Finish | Plain |
| Collar Style | Two Piece - Split |
| O.D. | 2.875 in - 2 7/8 in |
| Screw Style | Clamp Screw |
| Width | 0.69 in |
| Screw Sizes | 5/16-24 x 1 |
| Weight | 0.688 LB |
| EAN or UPC | 44861043004 |

