Climax Metal
G2SC-218-SS
G2SC Series Stainless Steel 2.19 in Two-Piece Clamping Collar
Item #101550478
- 2.19 in Inside Diameter
- 3.25 in Outside Diameter
- 0.75 in Width
- Stainless Steel Material
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- 360° clamping force
- Easily installed where major disassembly would otherwise be required
- T303 stainless steel is effective in corrosive environments
| Width | 0.75 in |
| Screw Style | Clamp Screw |
| Recessed Screw | No |
| I.D. | 2.188 in - 2 3/16 in |
| Screw Material | Stainless Steel, ASTM F837 |
| Screw Sizes | 5/16-24 x 1 |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Screw Size | 5/16-24x1 |
| Collar Style | Two Piece - Split |
| Finish | Plain |
| Type | Industry Standard Two-Piece Collar |
| O.D. | 3.250 in - 3 1/4 in |
| Screw Length | 1 in |
| Weight | 0.875 LB |
| EAN or UPC | 44861634516 |
