Climax Metal
G2SC-293-SS
G2SC Series Stainless Steel 2.94 in Two-Piece Clamping Collar
Item #105472119
- 2.94 in Inside Diameter
- 4.25 in Outside Diameter
- 0.88 in Width
- Stainless Steel Material
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- 360° clamping force
- Easily installed where major disassembly would otherwise be required
- T303 stainless steel is effective in corrosive environments
| Type | Industry Standard Two-Piece Collar |
| Screw Length | 1 in |
| Inch/Metric | Inch |
| Screw Size | 3/8-24x1 |
| Recessed Screw | No |
| O.D. | 4.250 in - 4 1/4 in |
| Finish | Plain |
| Screw Sizes | 3/8-24 x 1 |
| Material | Stainless Steel |
| Collar Style | Two Piece - Split |
| Screw Material | Stainless Steel, ASTM F837 |
| Width | 0.88 in |
| Screw Style | Clamp Screw |
| I.D. | 2.938 in - 2 15/16 in |
| Weight | 1.656 LB |
| EAN or UPC | 44861634653 |
