- 3 in Inside Diameter
- 4.25 in Outside Diameter
- 0.88 in Width
- Steel Material
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- 360° clamping force
- Easily installed where major disassembly would otherwise be required
- Black oxide provides some corrosion resistance
| Screw Material | Steel, ASTM A574 |
| Type | Industry Standard Two-Piece Collar |
| Screw Style | Clamp Screw |
| Screw Sizes | 3/8-24 x 1 |
| Inch/Metric | Inch |
| Screw Length | 1 in |
| I.D. | 3.000 in - 3 in |
| Collar Style | Two Piece - Split |
| Recessed Screw | No |
| Finish | Black Oxide |
| O.D. | 4.250 in - 4 1/4 in |
| Screw Size | 3/8-24x1 |
| Material | Steel |
| Width | 0.88 in |
| Weight | 1.613 LB |
| EAN or UPC | 44861630945 |

