- 0.38 in Inside Diameter
- 0.88 in Outside Diameter
- Two Piece Coupling
- Stainless Steel Material
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- High axial load and torque capacity
- T303 stainless steel is effective in corrosive environments
| Length | 1.38 in |
| No. of Cap Screws | 8 |
| Screw Sizes | 6-32 x 3/8 |
| Screw Material | Stainless Steel, ASTM F837 |
| Screw Style | Hex Socket Cap Screw |
| Bore B | 1/4 in |
| O.D. | 0.88 in |
| Outside Dia. [Min] | 0.875 in |
| Recessed Screw | No |
| Inch/Metric | Inch |
| Inside Diameter B | 0.25 in |
| Keyway | No Keyway |
| Finish | Plain |
| Coupling Type | Two Piece |
| Material | Stainless Steel |
| I.D. | 0.38 in |
| Bore A | 3/8 in |
| Outside Dia. | 0.875 in |
| Screw Size | 6-32x3/8 |
| Weight | 0.163 LB |
| EAN or UPC | 44861040652 |
-
Prop 65


