- 0.63 in Inside Diameter
- 1.31 in Outside Diameter
- Two Piece Coupling
- Steel Material
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- High axial load and torque capacity
- Black oxide provides some corrosion resistance
| Keyway | With Keyway |
| Bore B | 5/8 in |
| Length | 2 in |
| Screw Sizes | 10-32 x 1/2 |
| I.D. | 0.63 in |
| No. of Cap Screws | 8 |
| Keyway Size | 3/16 in x 3/32 in |
| Material | Steel |
| Screw Size | 10-32x1/2 |
| Outside Dia. | 1.3125 in |
| Recessed Screw | No |
| Outside Dia. [Min] | 1.3125 in |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Inside Diameter B | 0.63 in |
| Screw Material | Steel, ASTM A574 |
| Bore A | 5/8 in |
| O.D. | 1.31 in |
| Coupling Type | Two Piece |
| Screw Style | Hex Socket Cap Screw |
| Keyway B | 3/16 in x 3/32 in |
| Weight | 0.531 LB |
| EAN or UPC | 44861052242 |
-
Prop 65


