- 0.75 in Inside Diameter
- 1.5 in Outside Diameter
- Two Piece Coupling
- Steel Material
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- High axial load and torque capacity
- Black oxide provides some corrosion resistance
| Bore A | 3/4 in |
| Screw Sizes | 1/4-28 x 5/8 |
| Outside Dia. [Min] | 1.5 in |
| O.D. | 1.5 in |
| Coupling Type | Two Piece |
| Length | 2.25 in |
| Screw Size | 1/4-28x5/8 |
| Outside Dia. | 1.5 in |
| Keyway | With Keyway |
| Material | Steel |
| I.D. | 0.75 in |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Inside Diameter B | 0.75 in |
| Screw Style | Hex Socket Cap Screw |
| Keyway Size | 3/16 in x 3/32 in |
| Bore B | 3/4 in |
| Recessed Screw | No |
| Screw Material | Steel, ASTM A574 |
| No. of Cap Screws | 8 |
| Keyway B | 3/16 in x 3/32 in |
| Weight | 0.763 LB |
| EAN or UPC | 44861052280 |
-
Prop 65


