- 1.25 in Inside Diameter
- 2.06 in Outside Diameter
- Two Piece Coupling
- Steel Material
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- High axial load and torque capacity
- Black oxide provides some corrosion resistance
| Keyway | With Keyway |
| Screw Sizes | 1/4-28 x 3/4 |
| Screw Style | Hex Socket Cap Screw |
| I.D. | 1.25 in |
| Keyway B | 1/4 in x 1/8 in |
| Inch/Metric | Inch |
| Screw Material | Steel, ASTM A574 |
| Keyway Size | 1/4 in x 1/8 in |
| Material | Steel |
| Finish | Black Oxide |
| Screw Size | 1/4-28x3/4 |
| Bore A | 1 1/4 in |
| O.D. | 2.06 in |
| Outside Dia. [Min] | 2.0625 in |
| Length | 3.25 in |
| Recessed Screw | No |
| Coupling Type | Two Piece |
| Outside Dia. | 2.0625 in |
| Bore B | 1 in |
| No. of Cap Screws | 8 |
| Inside Diameter B | 1 in |
| Weight | 1.775 LB |
| EAN or UPC | 44861040607 |
-
Prop 65


