- 2 in Inside Diameter
- 0.38 in Outside Diameter
- Two Piece Coupling
- Steel Material
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- High axial load and torque capacity
- Black oxide provides some corrosion resistance
| Material | Steel |
| Outside Dia. [Min] | 3.375 in |
| Screw Style | Hex Socket Cap Screw |
| No. of Cap Screws | 8 |
| Length | 4.88 in |
| Screw Material | Steel, ASTM A574 |
| Inch/Metric | Inch |
| Screw Size | 3/8-24x1 |
| Keyway | With Keyway |
| Bore A | 2 in |
| Outside Dia. | 3.375 in |
| Bore B | 2 in |
| Keyway Size | 1/2 in x 1/4 in |
| Inside Diameter B | 2 in |
| O.D. | 0.38 in |
| Coupling Type | Two Piece |
| I.D. | 2 in |
| Finish | Black Oxide |
| Recessed Screw | No |
| Screw Sizes | 3/8-24 x 1 |
| Keyway B | 1/2 in x 1/4 in |
| Weight | 6.688 LB |
| EAN or UPC | 44861040638 |
-
Prop 65


