- 0.31 in Inside Diameter
- 0.81 in Outside Diameter
- 0.25 in Width
- Steel Material
| Collar Style | One Piece - Split |
| I.D. | 0.313 in - 5/16 in |
| Finish | Black Oxide |
| Screw Size | 4-40x3/8 |
| O.D. | 0.813 in - 13/16 in |
| Material | Steel |
| Recessed Screw | Yes |
| Screw Length | 3/8 in |
| Width | 0.25 in |
| Inch/Metric | Inch |
| Weight | 0.03 LB |
| EAN or UPC | 44861052570 |

