- Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Recessed screw style provides safety with an outside surface free of major projections. Effective on hard & soft shafts.
| I.D. | 0.375 in - 3/8 in |
| O.D. | 1.063 in - 1 1/16 in |
| Recessed Screw | Yes |
| Inch/Metric | Inch |
| Screw Length | 3/8 in |
| Screw Size | #6-32 UNC |
| Material | Black Oxide Steel |
| Collar Style | One Piece - Split |
| Weight | 0.06 LB |
| EAN or UPC | 44861052587 |

