- 0.44 in Inside Diameter
- 1.06 in Outside Diameter
- 0.31 in Width
- Steel Material
| Finish | Black Oxide |
| Recessed Screw | Yes |
| Material | Steel |
| Screw Size | 6-32x3/8 |
| O.D. | 1.063 in - 1 1/16 in |
| Inch/Metric | Inch |
| I.D. | 0.438 in - 7/16 in |
| Screw Length | 3/8 in |
| Width | 0.31 in |
| Collar Style | One Piece - Split |
| Weight | 0.06 LB |
| EAN or UPC | 44861052600 |

