- 0.69 in Inside Diameter
- 1.5 in Outside Diameter
- 0.41 in Width
- Steel Material
| Material | Steel |
| Width | 0.41 in |
| Screw Size | 10-32x1/2 |
| Recessed Screw | Yes |
| Inch/Metric | Inch |
| Collar Style | One Piece - Split |
| Finish | Black Oxide |
| Screw Length | 1/2 in |
| O.D. | 1.500 in - 1 1/2 in |
| I.D. | 0.688 in - 11/16 in |
| Weight | 0.825 LB |
| EAN or UPC | 44861052662 |

