Climax Metal
GH1C-100-SS
GH1C Series Stainless Steel 1 in One-Piece Clamping Collars
Item #105465300
- 1 in Inside Diameter
- 2 in Outside Diameter
- 0.5 in Width
- Stainless Steel Material
| Width | 0.5 in |
| Material | Stainless Steel |
| I.D. | 1.000 in - 1 in |
| Collar Style | One Piece - Split |
| Finish | Plain |
| Recessed Screw | Yes |
| O.D. | 2.000 in - 2 in |
| Screw Length | 5/8 in |
| Inch/Metric | Inch |
| Screw Size | 1/4-28x5/8 |
| Weight | 0.3 LB |
| EAN or UPC | 44861052730 |
