Skip to content Skip to navigation menu
GH1C Series Steel 1.44 in One-Piece Clamping Collars

GH1C-143-B

GH1C Series Steel 1.44 in One-Piece Clamping Collars
Item #105465302
  • 1.44 in Inside Diameter
  • 2.38 in Outside Diameter
  • 0.5 in Width
  • Steel Material
GH1C Series Steel 1.44 in One-Piece Clamping Collars
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.44 in Inside Diameter
  • 2.38 in Outside Diameter
  • 0.5 in Width
  • Steel Material
Screw Size 1/4-28x3/4
O.D. 2.375 in - 2 3/8 in
Collar Style One Piece - Split
Width 0.5 in
Inch/Metric Inch
I.D. 1.438 in - 1 7/16 in
Material Steel
Recessed Screw Yes
Screw Length 3/4 in
Finish Black Oxide
Weight 0.369 LB
EAN or UPC 44861052846
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison