- 1.5 in Inside Diameter
- 2.5 in Outside Diameter
- 0.5 in Width
- Steel Material
| Screw Length | 3/4 in |
| Recessed Screw | Yes |
| I.D. | 1.500 in - 1 1/2 in |
| Width | 0.5 in |
| O.D. | 2.500 in - 2 1/2 in |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Collar Style | One Piece - Split |
| Material | Steel |
| Screw Size | 1/4-28x3/4 |
| Weight | 0.406 LB |
| EAN or UPC | 44861052860 |

