Climax Metal
GH1C-150-SS
GH1C Series Stainless Steel 1.5 in One-Piece Clamping Collars
Item #105463979
- 1.5 in Inside Diameter
- 2.5 in Outside Diameter
- 0.5 in Width
- Stainless Steel Material
| Material | Stainless Steel |
| Finish | Plain |
| Width | 0.5 in |
| I.D. | 1.500 in - 1 1/2 in |
| Collar Style | One Piece - Split |
| Screw Size | 1/4-28x3/4 |
| Recessed Screw | Yes |
| Inch/Metric | Inch |
| O.D. | 2.500 in - 2 1/2 in |
| Screw Length | 3/4 in |
| Weight | 0.406 LB |
| EAN or UPC | 44861052877 |
