Climax Metal
GH1C-162-SS
GH1C Series Stainless Steel 1.63 in One-Piece Clamping Collars
Item #105465136
- 1.63 in Inside Diameter
- 3 in Outside Diameter
- 0.63 in Width
- Stainless Steel Material
| Screw Size | 5/16-24x1 |
| Recessed Screw | Yes |
| Material | Stainless Steel |
| Collar Style | One Piece - Split |
| Finish | Plain |
| O.D. | 3.000 in - 3 in |
| Inch/Metric | Inch |
| Screw Length | 1 in |
| Width | 0.63 in |
| I.D. | 1.625 in - 1 5/8 in |
| Weight | 0.825 LB |
| EAN or UPC | 44861036679 |
