- 2.38 in Inside Diameter
- 3.5 in Outside Diameter
- 0.63 in Width
- Steel Material
| O.D. | 3.500 in - 3 1/2 in |
| Recessed Screw | Yes |
| I.D. | 2.375 in - 2 3/8 in |
| Collar Style | One Piece - Split |
| Screw Size | 5/16-24x1 |
| Width | 0.63 in |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Screw Length | 1 in |
| Material | Steel |
| Weight | 0.844 LB |
| EAN or UPC | 44861052976 |

