- 0.56 in Inside Diameter
- 1.25 in Outside Diameter
- 0.38 in Width
- Steel Material
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- 360° clamping force
- Recessed screw head design provides an outside surface free of major projections
- Easily installed where major disassembly would otherwise be required
| Screw Size | 8-32x1/2 |
| Type | Heavy Two-Piece Collar |
| I.D. | 0.563 in - 9/16 in |
| Screw Style | Clamp Screw |
| Screw Length | 1/2 in |
| Inch/Metric | Inch |
| Screw Material | Steel, ASTM A574 |
| Collar Style | Two Piece - Split |
| Recessed Screw | Yes |
| O.D. | 1.250 in - 1 1/4 in |
| Material | Steel |
| Screw Sizes | 8-32 x 1/2 |
| Width | 0.38 in |
| Finish | Black Oxide |
| Weight | 0.09 LB |
| EAN or UPC | 44861053102 |

