Climax Metal
GH2C-137-SS
GH2C Series Stainless Steel 1.38 in Two-Piece Clamping Collar
Item #105466910
- 1.38 in Inside Diameter
- 2.38 in Outside Diameter
- 0.5 in Width
- Stainless Steel Material
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- 360° clamping force
- Recessed screw head design provides an outside surface free of major projections
- Easily installed where major disassembly would otherwise be required
| Width | 0.5 in |
| Inch/Metric | Inch |
| Screw Size | 1/4-28x3/4 |
| Screw Style | Clamp Screw |
| O.D. | 2.375 in - 2 3/8 in |
| Screw Material | Stainless Steel, ASTM F837 |
| Type | Heavy Two-Piece Collar |
| Finish | Plain |
| Recessed Screw | Yes |
| Material | Stainless Steel |
| Collar Style | Two Piece - Split |
| Screw Length | 3/4 in |
| Screw Sizes | 1/4-28 x 3/4 |
| I.D. | 1.375 in - 1 3/8 in |
| Weight | 0.31 LB |
| EAN or UPC | 44861037379 |
