Climax Metal
GH2C-156-SS
GH2C Series Stainless Steel 1.56 in Two-Piece Clamping Collar
Item #105472492
- 1.56 in Inside Diameter
- 2.5 in Outside Diameter
- 0.5 in Width
- Stainless Steel Material
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- 360° clamping force
- Recessed screw head design provides an outside surface free of major projections
- Easily installed where major disassembly would otherwise be required
| Screw Sizes | 1/4-28 x 3/4 |
| Screw Style | Clamp Screw |
| I.D. | 1.563 in - 1 9/16 in |
| Width | 0.5 in |
| Screw Length | 3/4 in |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| O.D. | 2.500 in - 2 1/2 in |
| Screw Size | 1/4-28x3/4 |
| Screw Material | Stainless Steel, ASTM F837 |
| Recessed Screw | Yes |
| Collar Style | Two Piece - Split |
| Type | Heavy Two-Piece Collar |
| Finish | Plain |
| Weight | 0.363 LB |
| EAN or UPC | 44861037386 |
