- 1.63 in Inside Diameter
- 3 in Outside Diameter
- 0.63 in Width
- Steel Material
| Recessed Screw | Yes |
| Width | 0.63 in |
| Screw Size | 5/16-24x1 |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Material | Steel |
| Collar Style | Two Piece - Split |
| Screw Length | 1 in |
| O.D. | 3.000 in - 3 in |
| I.D. | 1.625 in - 1 5/8 in |
| Weight | 0.83 LB |
| EAN or UPC | 44861053331 |

