- 2.75 in Inside Diameter
- 4.25 in Outside Diameter
- 0.75 in Width
- Steel Material
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- 360° clamping force
- Recessed screw head design provides an outside surface free of major projections
- Easily installed where major disassembly would otherwise be required
| Collar Style | Two Piece - Split |
| Screw Length | 1 in |
| I.D. | 2.750 in - 2 3/4 in |
| Inch/Metric | Inch |
| Screw Style | Clamp Screw |
| Recessed Screw | Yes |
| Screw Material | Steel, ASTM A574 |
| Material | Steel |
| O.D. | 4.250 in - 4 1/4 in |
| Type | Heavy Two-Piece Collar |
| Screw Sizes | 3/8-24 x 1 |
| Screw Size | 3/8-24x1 |
| Width | 0.75 in |
| Finish | Black Oxide |
| Weight | 0.94 LB |
| EAN or UPC | 44861053478 |

