- 5 mm Inside Diameter
- 16 mm Outside Diameter
- 9 mm Width
- Steel Material
| Material | Steel |
| I.D. | 0.197 in - 5 mm |
| Collar Style | One Piece - Split |
| Inch/Metric | Metric |
| Finish | Black Oxide |
| Recessed Screw | No |
| Width | 9 mm |
| O.D. | 0.630 in - 16 mm |
| Screw Size | M3x8 |
| Weight | 0.026 LB |
| EAN or UPC | 44861053539 |

