- 8 mm Inside Diameter
- 18 mm Outside Diameter
- 9 mm Width
- Steel Material
| Recessed Screw | No |
| Inch/Metric | Metric |
| Material | Steel |
| Collar Style | One Piece - Split |
| O.D. | 0.708 in - 18 mm |
| I.D. | 0.315 in - 8 mm |
| Finish | Black Oxide |
| Screw Size | M3x10 |
| Width | 9 mm |
| Weight | 0.056 LB |
| EAN or UPC | 44861053577 |

