Climax Metal
GM1C-10-SS
GM1C Series Stainless Steel 10 mm One-Piece Clamping Collars
Item #101730529
- 10 mm Inside Diameter
- 24 mm Outside Diameter
- 9 mm Width
- Stainless Steel Material
| Finish | Plain |
| Screw Size | M3x10 |
| Material | Stainless Steel |
| Inch/Metric | Metric |
| I.D. | 0.394 in - 10 mm |
| Recessed Screw | No |
| Width | 9 mm |
| Collar Style | One Piece - Split |
| O.D. | 0.945 in - 24 mm |
| Weight | 0.085 LB |
| EAN or UPC | 44861053621 |
