Climax Metal
GM1C-12-SS
GM1C Series Stainless Steel 12 mm One-Piece Clamping Collars
Item #101652759
- 12 mm Inside Diameter
- 28 mm Outside Diameter
- 11 mm Width
- Stainless Steel Material
| Screw Size | M4x12 |
| I.D. | 0.472 in - 12 mm |
| Material | Stainless Steel |
| Finish | Plain |
| Recessed Screw | No |
| Inch/Metric | Metric |
| Collar Style | One Piece - Split |
| O.D. | 1.102 in - 28 mm |
| Width | 11 mm |
| Weight | 0.088 LB |
| EAN or UPC | 44861053638 |
