- 13 mm Inside Diameter
- 30 mm Outside Diameter
- 11 mm Width
- Steel Material
| Inch/Metric | Metric |
| Screw Size | M4x12 |
| Width | 11 mm |
| Collar Style | One Piece - Split |
| O.D. | 1.181 in - 30 mm |
| I.D. | 0.512 in - 13 mm |
| Material | Steel |
| Recessed Screw | No |
| Finish | Black Oxide |
| Weight | 0.1 LB |
| EAN or UPC | 44861035764 |

