Climax Metal
GM1C-14-SS
GM1C Series Stainless Steel 14 mm One-Piece Clamping Collars
Item #105466151
- 14 mm Inside Diameter
- 30 mm Outside Diameter
- 11 mm Width
- Stainless Steel Material
| Collar Style | One Piece - Split |
| O.D. | 1.181 in - 30 mm |
| Screw Size | M4x12 |
| Material | Stainless Steel |
| Inch/Metric | Metric |
| I.D. | 0.551 in - 14 mm |
| Finish | Plain |
| Recessed Screw | No |
| Width | 11 mm |
| Weight | 0.1 LB |
| EAN or UPC | 44861037188 |
