- 15 mm Inside Diameter
- 34 mm Outside Diameter
- 13 mm Width
- Steel Material
| Collar Style | One Piece - Split |
| Recessed Screw | No |
| O.D. | 1.339 in - 34 mm |
| Inch/Metric | Metric |
| Finish | Black Oxide |
| Screw Size | M5x16 |
| Material | Steel |
| Width | 13 mm |
| I.D. | 0.591 in - 15 mm |
| Weight | 0.151 LB |
| EAN or UPC | 44861053645 |

