- 16 mm Inside Diameter
- 34 mm Outside Diameter
- 13 mm Width
- Steel Material
| I.D. | 0.630 in - 16 mm |
| O.D. | 1.339 in - 34 mm |
| Width | 13 mm |
| Collar Style | One Piece - Split |
| Material | Steel |
| Inch/Metric | Metric |
| Finish | Black Oxide |
| Recessed Screw | No |
| Screw Size | M5x16 |
| Weight | 0.144 LB |
| EAN or UPC | 44861053669 |

