Climax Metal
GM1C-16-SS
GM1C Series Stainless Steel 16 mm One-Piece Clamping Collars
Item #101651545
- 16 mm Inside Diameter
- 34 mm Outside Diameter
- 13 mm Width
- Stainless Steel Material
| O.D. | 1.339 in - 34 mm |
| Material | Stainless Steel |
| Inch/Metric | Metric |
| Width | 13 mm |
| I.D. | 0.630 in - 16 mm |
| Finish | Plain |
| Screw Size | M5x16 |
| Collar Style | One Piece - Split |
| Recessed Screw | No |
| Weight | 0.144 LB |
| EAN or UPC | 44861053676 |
