- 17 mm Inside Diameter
- 36 mm Outside Diameter
- 13 mm Width
- Steel Material
| Recessed Screw | No |
| I.D. | 0.669 in - 17 mm |
| Finish | Black Oxide |
| Screw Size | M5x16 |
| Inch/Metric | Metric |
| Width | 13 mm |
| O.D. | 1.417 in - 36 mm |
| Collar Style | One Piece - Split |
| Material | Steel |
| Weight | 0.163 LB |
| EAN or UPC | 44861035788 |

