Climax Metal
GM1C-18-SS
GM1C Series Stainless Steel 18 mm One-Piece Clamping Collars
Item #101482378
- 18 mm Inside Diameter
- 36 mm Outside Diameter
- 13 mm Width
- Stainless Steel Material
| Material | Stainless Steel |
| Collar Style | One Piece - Split |
| O.D. | 1.417 in - 36 mm |
| Recessed Screw | No |
| Finish | Plain |
| Inch/Metric | Metric |
| Screw Size | M5x16 |
| Width | 13 mm |
| I.D. | 0.708 in - 18 mm |
| Weight | 0.156 LB |
| EAN or UPC | 44861037102 |
