- 20 mm Inside Diameter
- 40 mm Outside Diameter
- 15 mm Width
- Steel Material
| Inch/Metric | Metric |
| Material | Steel |
| I.D. | 0.787 in - 20 mm |
| O.D. | 1.575 in - 40 mm |
| Width | 15 mm |
| Collar Style | One Piece - Split |
| Screw Size | M6x16 |
| Finish | Black Oxide |
| Recessed Screw | No |
| Weight | 0.225 LB |
| EAN or UPC | 44861053683 |

