Climax Metal
GM1C-20-SS
GM1C Series Stainless Steel 20 mm One-Piece Clamping Collars
Item #101649980
- 20 mm Inside Diameter
- 40 mm Outside Diameter
- 15 mm Width
- Stainless Steel Material
| Screw Size | M6x16 |
| Inch/Metric | Metric |
| Collar Style | One Piece - Split |
| Recessed Screw | No |
| Finish | Plain |
| I.D. | 0.787 in - 20 mm |
| O.D. | 1.575 in - 40 mm |
| Width | 15 mm |
| Material | Stainless Steel |
| Weight | 0.225 LB |
| EAN or UPC | 44861053690 |
