- 25 mm Inside Diameter
- 45 mm Outside Diameter
- 15 mm Width
- Steel Material
| Recessed Screw | No |
| Inch/Metric | Metric |
| Material | Steel |
| Width | 15 mm |
| Finish | Black Oxide |
| Collar Style | One Piece - Split |
| I.D. | 0.984 in - 25 mm |
| O.D. | 1.771 in - 45 mm |
| Screw Size | M6x16 |
| Weight | 0.263 LB |
| EAN or UPC | 44861053706 |

