Climax Metal
GM1C-30-SS
GM1C Series Stainless Steel 30 mm One-Piece Clamping Collars
Item #105472133
- 30 mm Inside Diameter
- 54 mm Outside Diameter
- 15 mm Width
- Stainless Steel Material
| Collar Style | One Piece - Split |
| Finish | Plain |
| I.D. | 1.181 in - 30 mm |
| Width | 15 mm |
| Inch/Metric | Metric |
| O.D. | 2.126 in - 54 mm |
| Screw Size | M6x16 |
| Material | Stainless Steel |
| Recessed Screw | No |
| Weight | 0.382 LB |
| EAN or UPC | 44861053737 |
