- 35 mm Inside Diameter
- 57 mm Outside Diameter
- 15 mm Width
- Steel Material
| Material | Steel |
| Recessed Screw | No |
| Finish | Black Oxide |
| O.D. | 2.244 in - 57 mm |
| Collar Style | One Piece - Split |
| I.D. | 1.378 in - 35 mm |
| Width | 15 mm |
| Inch/Metric | Metric |
| Screw Size | M6x16 |
| Weight | 0.383 LB |
| EAN or UPC | 44861053744 |

