- 45 mm Inside Diameter
- 73 mm Outside Diameter
- 19 mm Width
- Steel Material
| Finish | Black Oxide |
| Inch/Metric | Metric |
| I.D. | 1.771 in - 45 mm |
| Collar Style | One Piece - Split |
| Material | Steel |
| Screw Size | M8x25 |
| O.D. | 2.874 in - 73 mm |
| Width | 19 mm |
| Recessed Screw | No |
| Weight | 0.806 LB |
| EAN or UPC | 44861053775 |

