Climax Metal
GM1C-50-SS
GM1C Series Stainless Steel 50 mm One-Piece Clamping Collars
Item #105472134
- 50 mm Inside Diameter
- 78 mm Outside Diameter
- 19 mm Width
- Stainless Steel Material
| Inch/Metric | Metric |
| O.D. | 3.071 in - 78 mm |
| Screw Size | M8x25 |
| Material | Stainless Steel |
| Collar Style | One Piece - Split |
| Finish | Plain |
| I.D. | 1.969 in - 50 mm |
| Recessed Screw | No |
| Width | 19 mm |
| Weight | 0.863 LB |
| EAN or UPC | 44861053799 |
