Climax Metal
GM1C-55-SS
GM1C Series Stainless Steel 55 mm One-Piece Clamping Collars
Item #105472496
- 55 mm Inside Diameter
- 82 mm Outside Diameter
- 19 mm Width
- Stainless Steel Material
| Finish | Plain |
| Material | Stainless Steel |
| Width | 19 mm |
| Collar Style | One Piece - Split |
| I.D. | 2.165 in - 55 mm |
| O.D. | 3.228 in - 83 mm |
| Screw Size | M8x25 |
| Recessed Screw | No |
| Inch/Metric | Metric |
| Weight | 0.906 LB |
| EAN or UPC | 44861037133 |
