Climax Metal
GM1C-60-SS
GM1C Series Stainless Steel 60 mm One-Piece Clamping Collars
Item #105470325
- 60 mm Inside Diameter
- 88 mm Outside Diameter
- 19 mm Width
- Stainless Steel Material
| Material | Stainless Steel |
| Width | 19 mm |
| Collar Style | One Piece - Split |
| Finish | Plain |
| I.D. | 2.362 in - 60 mm |
| Screw Size | M8x25 |
| Inch/Metric | Metric |
| O.D. | 3.465 in - 88 mm |
| Recessed Screw | No |
| Weight | 1.013 LB |
| EAN or UPC | 44861053829 |
