Climax Metal
GM1C-80-SS
GM1C Series Stainless Steel 80 mm One-Piece Clamping Collars
Item #105465318
- 80 mm Inside Diameter
- 108 mm Outside Diameter
- 19 mm Width
- Stainless Steel Material
| Inch/Metric | Metric |
| Finish | Plain |
| Recessed Screw | No |
| Material | Stainless Steel |
| Width | 19 mm |
| Screw Size | M8x25 |
| Collar Style | One Piece - Split |
| I.D. | 3.150 in - 80 mm |
| O.D. | 4.252 in - 108 mm |
| Weight | 1.275 LB |
| EAN or UPC | 44861037119 |
